Motion
HO-125 SS
Housing Retaining Ring - 1.250 in Housing Bore, 1.3260 to 1.3340 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00652359
MFR #HO-125 SS
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.250 in Housing Bore, 1.3260 to 1.3340 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00652359
MFR #HO-125 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.85/each

Specifications

Dimensions

  • Free Outside Diameter
    1.3680 to 1.4130 in
  • Groove Diameter
    1.3260 to 1.3340 in
  • Groove Width
    0.0560 to 0.0600 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.250 in
  • Material
    Stainless Steel
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171715644

Overview

Mfr description
HO-125 SS 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought