Motion
HO-162 SS
Housing Retaining Ring - 1.625 in Housing Bore, 1.7200 to 1.7300 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
Mi Item #00652381
MFR #HO-162 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.625 in Housing Bore, 1.7200 to 1.7300 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
Mi Item #00652381
MFR #HO-162 SS

Mfr description
HO-162 SS 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.7790 to 1.8390 in
  • Groove Diameter
    1.7200 to 1.7300 in
  • Groove Width
    0.0680 to 0.0720 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.625 in
  • Material
    Stainless Steel
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171715666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)