Specifications
Dimensions
- Free Outside Diameter1.9170 to 1.9770 in
- Groove Diameter1.8530 to 1.8630 in
- Groove Width0.0680 to 0.0720 in
Details
- DesignStandard Lugs
- Housing ID1.750 in
- MaterialStainless Steel
- Package Quantity25 Per Bag
- StyleAxially Installed
- TypeINTERNAL
- UPC_NO72171715679
Overview
Mfr description
HO-175 SS 25PC BAG