Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HO-200 ST ZD

Housing Retaining Ring - 2.000 in Housing Bore, 2.1170 to 2.1270 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00652407
MFR #HO-200 ST ZD

Mfr description
HO-200 ST ZD 25PC BAG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    2.1850 to 2.2450 in
  • Groove Diameter
    2.1170 to 2.1270 in
  • Groove Width
    0.0680 to 0.0720 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.000 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • UPC_NO
    72171715695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)