Motion
HO-206 SS
Housing Retaining Ring - 2.062 in Housing Bore, 2.1800 to 2.1920 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
Mi Item #00652409
MFR #HO-206 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.062 in Housing Bore, 2.1800 to 2.1920 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
Mi Item #00652409
MFR #HO-206 SS

Mfr description
HO-206 SS 10PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    2.2500 to 2.3200 in
  • Groove Diameter
    2.1800 to 2.1920 in
  • Groove Width
    0.0860 to 0.0910 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.062 in
  • Material
    Stainless Steel
  • Package Quantity
    10 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171715696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)