Motion
HO-218 ST ZD

ROTOR CLIP CO INC
HO-218 ST ZD

Housing Retaining Ring - 2.188 in Housing Bore, 2.3120 to 2.3240 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00652416
MFR #HO-218 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HO-218 ST ZD

Housing Retaining Ring - 2.188 in Housing Bore, 2.3120 to 2.3240 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00652416
MFR #HO-218 ST ZD

Mfr description
HO-218 ST ZD 10PC BAG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    2.3850 to 2.4550 in
  • Groove Diameter
    2.3120 to 2.3240 in
  • Groove Width
    0.0860 to 0.0910 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.188 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Package Quantity
    10 Per Bag
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171715704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)