Specifications
Dimensions
- Free Outside Diameter2.5300 to 2.6000 in
- Groove Diameter2.4440 to 2.4560 in
- Groove Width0.0860 to 0.0910 in
Details
- DesignStandard Lugs
- Housing ID2.312 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Package Quantity10 Per Bag
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)