Specifications
Details
- DesignStandard Lugs
- Housing ID3.938 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Package Quantity10 Per Bag
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)