Motion
HOI-400 ST PA

ROTOR CLIP CO INC
HOI-400 ST PA

Housing Retaining Ring - 4.000 in Housing Bore, 4.2340 to 4.2460 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652579
MFR #HOI-400 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HOI-400 ST PA

Housing Retaining Ring - 4.000 in Housing Bore, 4.2340 to 4.2460 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652579
MFR #HOI-400 ST PA

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    4.3590 to 4.4890 in
  • Groove Diameter
    4.2340 to 4.2460 in
  • Groove Width
    0.1200 to 0.1250 in

Details

  • Design
    Standard Lugs
  • Housing ID
    4.000 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    10 Per Bag
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171715888

Overview

Mfr description
HOI-400 ST PA 10PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought