Motion
PO-175 ST PA

ROTOR CLIP CO INC
PO-175 ST PA

Retaining Ring - 1.7500 in Shaft, 1.4650 to 1.4950 in Groove Dia, 0.1390 to 0.1490 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00652658
MFR #PO-175 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
PO-175 ST PA

Retaining Ring - 1.7500 in Shaft, 1.4650 to 1.4950 in Groove Dia, 0.1390 to 0.1490 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00652658
MFR #PO-175 ST PA

Mfr description
PO-175 ST PA 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    2.3000 in
  • Groove Diameter
    1.4650 to 1.4950 in
  • Groove Width
    0.1390 to 0.1490 in
  • Shaft Diameter
    1.7500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171715951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)