Motion
SE-21 SS
Retaining Ring - 0.2180 in Shaft, 0.1880 to 0.1900 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
Mi Item #00652766
MFR #SE-21 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.2180 in Shaft, 0.1880 to 0.1900 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
Mi Item #00652766
MFR #SE-21 SS

Mfr description
SE-21 SS 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.4375 in
  • Groove Diameter
    0.1880 to 0.1900 in
  • Groove Width
    0.0290 to 0.0320 in
  • Shaft Diameter
    0.2180 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
  • UPC_NO
    72171716045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)