Specifications
Dimensions
- Free Outside Diameter1.0000 in
- Groove Diameter0.6250 to 0.6280 in
- Groove Width0.0560 to 0.0590 in
- Shaft Diameter0.7500 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
Overview
Mfr description
SE-74 ST ZD 25PC BAG