1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SH-37 SS
Retaining Ring - 0.3750 in Shaft, 0.3500 to 0.3540 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #
00652803
MFR #
SH-37 SS
Price
$2.03
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SH-37 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SH-37 SS
Retaining Ring - 0.3750 in Shaft, 0.3500 to 0.3540 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #
00652803
MFR #
SH-37 SS
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$2.03
/each
Qty
Add to Cart
Specifications
Dimensions
Groove Diameter
0.3500 to 0.3540 in
Groove Width
0.0290 to 0.0320 in
Shaft Diameter
0.3750 in
Details
Design
Standard Lugs
Material
Stainless Steel
Type
External
UPC_NO
72171716215
Overview
Mfr description
SH-37 SS 25PC BAG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought