Specifications
Dimensions
- Groove Diameter0.3670 to 0.3710 in
- Groove Width0.0290 to 0.0320 in
- Shaft Diameter0.3940 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
- UPC_NO72171716222
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)