Specifications
Dimensions
- Groove Diameter0.4100 to 0.4140 in
- Groove Width0.0290 to 0.0320 in
- Shaft Diameter0.4370 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
- UPC_NO72171716231
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)