Specifications
Dimensions
- Groove Diameter0.5560 to 0.5620 in
- Groove Width0.0390 to 0.0420 in
- Shaft Diameter0.5930 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
- UPC_NO72171716250
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)