Specifications
Dimensions
- Groove Diameter0.8180 to 0.8240 in
- Groove Width0.0460 to 0.0490 in
- Shaft Diameter0.8750 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
- UPC_NO72171716274
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)