Motion
SH-100 SS-25PC

ROTOR CLIP CO INC
SH-100 SS-25PC

Retaining Ring - 1.0000 in Shaft, 0.9370 to 0.9430 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00652860
MFR #SH-100 SS-25PC
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SH-100 SS-25PC

Retaining Ring - 1.0000 in Shaft, 0.9370 to 0.9430 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00652860
MFR #SH-100 SS-25PC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.49/each

Specifications

Dimensions

  • Groove Diameter
    0.9370 to 0.9430 in
  • Groove Width
    0.0460 to 0.0490 in
  • Shaft Diameter
    1.0000 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
  • UPC_NO
    72171716069

Overview

Mfr description
SH-100 SS 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought