Specifications
Dimensions
- Groove Diameter1.1140 to 1.1220 in
- Groove Width0.0560 to 0.0600 in
- Shaft Diameter1.1870 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
- UPC_NO72171716083
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)