Specifications
Dimensions
- Groove Diameter2.1140 to 2.1260 in
- Groove Width0.0860 to 0.0910 in
- Shaft Diameter2.2500 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
- UPC_NO72171716135
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)