Specifications
Dimensions
- Groove Diameter2.2330 to 2.2450 in
- Groove Width0.0860 to 0.0910 in
- Shaft Diameter2.3750 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
- UPC_NO72171716138
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)