Specifications
Dimensions
- Groove Diameter2.3540 to 2.3660 in
- Groove Width0.0860 to 0.0910 in
- Shaft Diameter2.5000 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
- UPC_NO72171716145
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)