Specifications
Dimensions
- Groove Diameter2.5960 to 2.6080 in
- Groove Width0.1030 to 0.1080 in
- Shaft Diameter2.7500 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
- UPC_NO72171716159
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)