1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SHI-112 SS
Retaining Ring - 1.1250 in Shaft, 1.0550 to 1.0630 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #
00653079
MFR #
SHI-112 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SHI-112 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SHI-112 SS
Retaining Ring - 1.1250 in Shaft, 1.0550 to 1.0630 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #
00653079
MFR #
SHI-112 SS
Mfr description
SHI-112 SS 25PC BAG
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Groove Diameter
1.0550 to 1.0630 in
Groove Width
0.0560 to 0.0600 in
Shaft Diameter
1.1250 in
Details
Design
Standard Lugs
Material
Stainless Steel
Type
External
UPC_NO
72171716330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items