Overview
Mfr description
SHI-156 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter1.4630 to 1.4730 in
- Groove Width0.0680 to 0.0720 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.5620 in
- UPC_NO72171716349
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data