Specifications
Dimensions
- Groove Diameter0.4660 to 0.4690 in
- Groove Width0.0560 to 0.0500 in
- Shaft Diameter0.5000 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716474
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)