1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SHR-87 ST PA
Retaining Ring - 0.8750 in Shaft, 0.8180 to 0.8220 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00653196
MFR #
SHR-87 ST PA
Price
$0.78
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SHR-87 ST PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SHR-87 ST PA
Retaining Ring - 0.8750 in Shaft, 0.8180 to 0.8220 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00653196
MFR #
SHR-87 ST PA
Mfr description
SHR-87 ST PA 25PC BAG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.78
/each
Add to Cart
Specifications
Dimensions
Groove Diameter
0.8180 to 0.8220 in
Groove Width
0.0860 to 0.0910 in
Shaft Diameter
0.8750 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
UPC_NO
72171716489
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items