1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SHR-98 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SHR-98 SS
Retaining Ring - 0.9840 in Shaft, 0.9220 to 0.9260 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
MI ITEM #
00653198
MFR #
SHR-98 SS
Mfr description
SHR-98 SS 25PC BAG
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Groove Diameter
0.9220 to 0.9260 in
Groove Width
0.0860 to 0.0910 in
Shaft Diameter
0.9840 in
Details
Design
Standard Lugs
Material
Stainless Steel
Type
External
UPC_NO
72171716491
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items