Motion
SHR-98 ST PA

ROTOR CLIP CO INC
SHR-98 ST PA

Retaining Ring - 0.9840 in Shaft, 0.9220 to 0.9260 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00653199
MFR #SHR-98 ST PA
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHR-98 ST PA

Retaining Ring - 0.9840 in Shaft, 0.9220 to 0.9260 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00653199
MFR #SHR-98 ST PA

Mfr description
SHR-98 ST PA 25PC BAG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Groove Diameter
    0.9220 to 0.9260 in
  • Groove Width
    0.0860 to 0.0910 in
  • Shaft Diameter
    0.9840 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)