Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHR-112 ST PA

Retaining Ring - 1.1250 in Shaft, 1.0550 to 1.0610 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00653205
MFR #SHR-112 ST PA

Mfr description
SHR-112 ST PA 25PC BAG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Groove Diameter
    1.0550 to 1.0610 in
  • Groove Width
    0.1030 to 0.1080 in
  • Shaft Diameter
    1.1250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)