Specifications
Dimensions
- Groove Diameter1.2870 to 1.2930 in
- Groove Width0.1030 to 0.1080 in
- Shaft Diameter1.3750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716449
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)