Specifications
Dimensions
- Groove Diameter1.4020 to 1.4080 in
- Groove Width0.1200 to 0.1250 in
- Shaft Diameter1.5000 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716453
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)