Motion
SHR-150 ST ZD

ROTOR CLIP CO INC
SHR-150 ST ZD

Retaining Ring - 1.5000 in Shaft, 1.4020 to 1.4080 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00653221
MFR #SHR-150 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHR-150 ST ZD

Retaining Ring - 1.5000 in Shaft, 1.4020 to 1.4080 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00653221
MFR #SHR-150 ST ZD

Mfr description
SHR-150 ST ZD 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    1.4020 to 1.4080 in
  • Groove Width
    0.1200 to 0.1250 in
  • Shaft Diameter
    1.5000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External
  • UPC_NO
    72171716454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)