Motion
TX-12 ST PA
Retaining Ring - External Self Locking Push-On (Curved Rim), 0.125 in Shaft OD, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM #00653288
MFR #TX-12 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - External Self Locking Push-On (Curved Rim), 0.125 in Shaft OD, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM #00653288
MFR #TX-12 ST PA

Mfr description
TX-12 ST PA 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    0.1250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)