1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
TX-43 SS
Retaining Ring - 0.4370 in Shaft, Stainless Steel Material
MI ITEM #
00653325
MFR #
TX-43 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC TX-43 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
TX-43 SS
Retaining Ring - 0.4370 in Shaft, Stainless Steel Material
MI ITEM #
00653325
MFR #
TX-43 SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
TX-43 SS 25PC BAG
Specifications
Type
External
Material
Stainless Steel
Free Outside Diameter
0.7320 to 0.7420 in
Design
Standard Lugs
Shaft Diameter
0.4370 in
UPC_NO
72171716560
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought