Motion
VHO-112 ST PA

ROTOR CLIP CO INC
VHO-112 ST PA

Housing Retaining Ring - Internal Beveled, 1.125 in Housing ID, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM #00653413
MFR #VHO-112 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-112 ST PA

Housing Retaining Ring - Internal Beveled, 1.125 in Housing ID, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM #00653413
MFR #VHO-112 ST PA

Mfr description
VHO-112 ST PA 25PC BAG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Design
    Standard Lugs
  • Housing ID
    1.125 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • UPC_NO
    72171716624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)