Motion
VHO-156 ST PA

ROTOR CLIP CO INC
VHO-156 ST PA

Housing Retaining Ring - 1.562 in Housing Bore, 1.6740 to 1.6790 in Groove Dia, 0.0520 to 0.0570 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00653425
MFR #VHO-156 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-156 ST PA

Housing Retaining Ring - 1.562 in Housing Bore, 1.6740 to 1.6790 in Groove Dia, 0.0520 to 0.0570 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00653425
MFR #VHO-156 ST PA

Mfr description
VHO-156 ST PA 25PC BAG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.7090 to 1.7690 in
  • Groove Diameter
    1.6740 to 1.6790 in
  • Groove Width
    0.0520 to 0.0570 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.562 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171716636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)