Motion
VHO-244 ST PA

ROTOR CLIP CO INC
VHO-244 ST PA

Housing Retaining Ring - 2.440 in Housing Bore, 2.6180 to 2.6240 in Groove Dia, 0.0620 to 0.0690 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653453
MFR #VHO-244 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-244 ST PA

Housing Retaining Ring - 2.440 in Housing Bore, 2.6180 to 2.6240 in Groove Dia, 0.0620 to 0.0690 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653453
MFR #VHO-244 ST PA

Mfr description
VHO-244 ST PA 10PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    2.6720 to 2.7420 in
  • Groove Diameter
    2.6180 to 2.6240 in
  • Groove Width
    0.0620 to 0.0690 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.440 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    10 Per Bag
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171716661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)