Specifications
Dimensions
- Groove Diameter2.3910 to 2.3970 in
- Groove Width0.0640 to 0.0710 in
- Shaft Diameter2.5460 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716699
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)