Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.062 in Shaft, Stainless Steel Material
MI ITEM #00653546
MFR #SE-6-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SE-6-SS RET RING

Specifications

  • Type
    External
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    0.0620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text