1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
21
Trailer Repair Kit - 1.0000 in Bore
Mi Item #
00670458
MFR #
21
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Repair Parts and Kits
CR SEALS (SKF) 21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
21
Trailer Repair Kit - 1.0000 in Bore
Mi Item #
00670458
MFR #
21
Mfr description
21 TRAILER KIT
Trailer bearing repair kit: Seals - 12165
Bearings - L44643/L44610
Axle size - 1 in
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.0000 in
Weight
1.04 lbs
Details
Kit Type
Trailer Kit
Manufacturer Upc Number
085311000215
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items