Specifications
Dimensions
- Length7/8 in
Details
- Manufacturer Product Page
- Manufacturer Upc Number0053893293561
- Package Quantity3
- TypeCap Screw
- UPC_NO053893293561
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)