Motion
86200535
V-Belt - W Size, 1 Section, 0.875 in Width, 72.80 in OAL, Notched Design, Truck Series, Oil and Heat Resistant
Mi Item #00699530
MFR #86200535
Price$94.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - W Size, 1 Section, 0.875 in Width, 72.80 in OAL, Notched Design, Truck Series, Oil and Heat Resistant
Mi Item #00699530
MFR #86200535

Mfr description
TR30722 BELT 8620-0535
  • Special tensile cords give high stretch resistance
  • Oil and heat-resistant construction throughout
  • Meets SAE J636b and SAE J637 specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.36/each

Specifications

Dimensions

  • Angle
    36 °
  • Overall Length
    72.80 in
  • Section Size
    W
  • Top Width
    0.875 in
  • Weight
    1.21 lbs

Details

  • Application
    Automotive Heavy Duty Truck, Bus, Off Road Equipment
  • Manufacturer Upc Number
    072053276664
  • Notched/Cogged
    Notched
  • Number Of Sections
    1
  • Resistance
    Oil and Heat Resistant
  • Series
    Truck
  • Standards Met
    Meets SAE J636b and SAE J637 specifications
  • UPC_NO
    072053276664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)