Motion
87017360
V-Belt - HC41 Size, 1 Section, 0.410 in Width, 36.58 in OAL, Notched Design, EPDM Material, XL Series, Oil, Heat, Ozone and Weather Resistant
Mi Item #00727264
MFR #87017360
Price$30.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - HC41 Size, 1 Section, 0.410 in Width, 36.58 in OAL, Notched Design, EPDM Material, XL Series, Oil, Heat, Ozone and Weather Resistant
Mi Item #00727264
MFR #87017360

Mfr description
7360 BELT
  • Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley
  • Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley
  • Thermally active tensile cords for maintenance-free performance when properly installed and tensioned
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.32/each

Specifications

Dimensions

  • Angle
    36 °
  • Overall Length
    36.58 in
  • Section Size
    HC41
  • Top Width
    0.410 in
  • Weight
    0.19 lbs

Details

  • Application
    Automotive Vehicles
  • Manufacturer Upc Number
    072053012514
  • Material
    EPDM
  • Notched/Cogged
    Notched
  • Number Of Sections
    1
  • Resistance
    Oil, Heat, Ozone and Weather Resistant
  • Series
    XL
  • Standards Met
    Meets or exceeds SAE J636C specifications
  • UPC_NO
    072053012514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)