Motion
87017312
Automotive XL® 87017312 Automotive V-Belt - HC41 Size, 1 Section, 0.41 in Width, 31.00 in OAL, Notched Design, EPDM Material, XL Series, Oil, Heat, Ozone and Weather Resistant
Mi Item #00729523
MFR #87017312
Price$38.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive XL® 87017312 Automotive V-Belt - HC41 Size, 1 Section, 0.41 in Width, 31.00 in OAL, Notched Design, EPDM Material, XL Series, Oil, Heat, Ozone and Weather Resistant
Mi Item #00729523
MFR #87017312

Mfr description
7312 AUTOMOTIVE BELT
  • Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley
  • Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley
  • Thermally active tensile cords for maintenance-free performance when properly installed and tensioned
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.77/each

Specifications

Dimensions

  • Angle
    37 °
  • Overall Length
    31.00 in
  • Section Size
    HC41
  • Top Width
    0.41 in
  • Weight
    0.16 lbs

Details

  • Application
    Automotive Vehicles
  • Construction
    EPDM
  • Manufacturer Upc Number
    072053012323
  • Material
    EPDM
  • Notched/Cogged
    Notched
  • Number Of Sections
    1
  • Resistance
    Oil, Heat, Ozone and Weather Resistant
  • Series
    XL
  • Standards Met
    Meets or exceeds SAE J636C specifications
  • UPC_NO
    072053012323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)