1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI Keystock
STEP KS 3/8 X 1/2 X 1/4 X 12" TYPE 2 ZC
Keystock - Step, 3/8 X 1/2 X 1/4 in Dimension, 12 in Length, Carbon Steel Material, Zinc Plated Finish
MI ITEM #
00767867
MFR #
STEP KS 3/8 X 1/2 X 1/4 X 12" TYPE 2 ZC
Price
$44.79
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
MI Keystock STEP KS 3/8 X 1/2 X 1/4 X 12" TYPE 2 ZC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI Keystock
STEP KS 3/8 X 1/2 X 1/4 X 12" TYPE 2 ZC
Keystock - Step, 3/8 X 1/2 X 1/4 in Dimension, 12 in Length, Carbon Steel Material, Zinc Plated Finish
MI ITEM #
00767867
MFR #
STEP KS 3/8 X 1/2 X 1/4 X 12" TYPE 2 ZC
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$44.79
/each
Qty
Add to Cart
Specifications
Dimensions
Dimensions
3/8 X 1/2 X 1/4 in
Height
5.8
Length
12.5, 12 in
Step Width
Width
5.3
Details
Finish
Zinc Plated
Material
Carbon Steel
Overview
Mfr description
STEP KS 3/8 X 1/2 X 1/4 X 12" TYPE 2 ZC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought