Motion
L099 X 20MM  HUB

LOVEJOY INC
L099 X 20MM HUB

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 20 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00770253
MFR #L099 X 20MM HUB
Price$48.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L099 X 20MM HUB

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 20 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00770253
MFR #L099 X 20MM HUB

Mfr description
L-099 X 20MM HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.50/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Coupling Overall Length
    2.8400 in
  • Coupling Size
    L099
  • Coupling Size Code
    L099
  • Hub End Diameter
    2.54 in
  • Hub Length
    1.7700 in
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.17 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Style
    1
  • Jaw Type
    Straight
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    792 in
  • Torque Rating (in-lb)
    318 in-lbs
  • UPC_NO
    685144471222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)