Motion
AL090 3/4 3/16X3/32KW

LOVEJOY INC
AL090 3/4 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00773128
MFR #AL090 3/4 3/16X3/32KW
Price$40.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL090 3/4 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00773128
MFR #AL090 3/4 3/16X3/32KW

Mfr description
AL090-HUB-3/4-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.92/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.7500 in
  • Bore Length
    0.9100 in
  • Coupling Diameter
    2.1200 in | 53.84 mm
  • Coupling Overall Length
    2.3400 in
  • Coupling Size
    AL090
  • Coupling Size Code
    AL090
  • Hub End Diameter
    1.53 in
  • Hub Length
    0.9100 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    0.9100 in
  • Outside Diameter
    2.1200 in
  • Weight
    0.25 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    401 in
  • UPC_NO
    685144108005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)