Motion
AL075 1/4 NKW

LOVEJOY INC
AL075 1/4 NKW

Jaw Coupling Hub - Cplg Size: AL075, Straight Jaw, 0.2500 in Bore, Finished w/ No Keyway, Aluminum Material
Mi Item #00773176
MFR #AL075 1/4 NKW
Price$18.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL075 1/4 NKW

Jaw Coupling Hub - Cplg Size: AL075, Straight Jaw, 0.2500 in Bore, Finished w/ No Keyway, Aluminum Material
Mi Item #00773176
MFR #AL075 1/4 NKW

Mfr description
AL075-HUB-1/4-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.44/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Bore Length
    0.8100 in
  • Coupling Diameter
    1.7500 in | 44.45 mm
  • Coupling Overall Length
    2.1200 in
  • Coupling Size
    AL075
  • Coupling Size Code
    AL075
  • Hub End Diameter
    1.53 in
  • Hub Length
    0.8100 in
  • Length Through Bore
    0.8100 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    227 in
  • UPC_NO
    685144106308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)