Motion
AL095 X 3/4 STD 3/16 X 3/32 KW HUB

LOVEJOY INC
AL095 X 3/4 STD 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Cplg Size: AL095, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00773187
MFR #AL095 X 3/4 STD 3/16 X 3/32 KW HUB
Price$57.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL095 X 3/4 STD 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Cplg Size: AL095, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00773187
MFR #AL095 X 3/4 STD 3/16 X 3/32 KW HUB

Mfr description
AL095-HUB-3/4-3/16X3/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.96/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.7500 in
  • Bore Length
    1.0000 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Overall Length
    2.5000 in
  • Coupling Size
    AL095
  • Coupling Size Code
    AL095
  • Hub End Diameter
    2.12 in
  • Hub Length
    1.0000 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1200 in
  • Weight
    0.33 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    561 in
  • UPC_NO
    685144178527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)